NK Punchdown Patch Panel, Cat5e, Angled,

Item #: 1158909
Cat #: NKA5EPPG24Y
UPC:
Sign In or Register to view pricing and more.
NetKey 24-port category 5e punchdown flat angled patch panel in black, (1 RU).

Overview

NetKey 24-port category 5e punchdown flat angled patch panel in black, (1 RU).
NetKey 24-port category 5e punchdown flat angled patch panel in black, (1 RU).
Also known as: NKA5EPPG24Y

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)