High Performance Circuit Breaker, 2P, 50A

Item #: 1158968

Cat #: S802S-B50

UPC: 612271200197

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp
Also known as: 612271200197, S802S-B50

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 50
Interrupt Rating AC: 50 kA