This product has been discontinued.

EMT Set Screw Connector, 3 inch, Malleable Iron.
Item #: 115906
Cat #: SS57US
UPC: 662364190744
to view pricing and more.
Documents & Guides
EMT Set Screw Connector 3 inch,Trade Size Material: Steel
Overview
EMT Set Screw Connector 3 inch,Trade Size Material: Steel
Also known as: 662364190744, SS57US
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Steel |