Wallpack, LED, 180-LED, 32W, 120-277V, Dark Bronze

Item #: 1159211

Cat #: PGM3-180L-4K-035-U-DB

UPC: 785988037698

to view pricing and more.
Documents & Guides
Perimeter Series Wallpack, LED, 180-LED, 1 Driver, 32 Watt, 120-277 Volt, Lumens: 7889, Color Temperature: 4000K, Width: 14-7/8 inch, Color: Dark Bronze, IES Distribution: Type IV

Overview

Perimeter Series Wallpack, LED, 180-LED, 1 Driver, 32 Watt, 120-277 Volt, Lumens: 7889, Color Temperature: 4000K, Width: 14-7/8 inch, Color: Dark Bronze, IES Distribution: Type IV
Also known as: 785988037698, PGM3-180L-4K-035-U-DB

Specifications

Type: Wallpack
Wattage: 32
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Dark Bronze
Light Technology: LED
Wattage: 32
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277