Standard Rack 23" Wide - 84" High (2134m

Item #: 1159222

Cat #: CMR23X84

UPC: 074983799756

to view pricing and more.

Overview

23" standard rack, 7', aluminum. (584mm x 2133.6mm)
Also known as: 074983799756, CMR23X84

Specifications

Type: Rack
Color: Black
Material: Aluminum
Type: Rack
Material: Aluminum
Color: Black