ABB S803C-D16

Item #: 1159332

Cat #: S803C-D16

UPC: 612271212503

Sign In or Register to view pricing and more.
Documents & Guides
ABB S803CD16 MCB S800C 3P D 1

Overview

ABB S803CD16 MCB S800C 3P D 1
Also known as: 612271212503, S803C-D16

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 16
Interrupt Rating DC: 10 kA