ABBTB S803C-D20 MCB S800C 3P D 20A

Item #: 1159333

Cat #: S803C-D20

UPC: 612271212664

Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S803C-D20 MCB S800C 3P D 20A

Overview

ABBTB S803C-D20 MCB S800C 3P D 20A
Also known as: 612271212664, S803C-D20

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 20
Interrupt Rating DC: 10 kA