High Performance Circuit Breaker, 2P, 25A

Item #: 1159414
Cat #: S802S-K25
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 25 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 25 Amp
Also known as: S802S-K25

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 25
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)