Circuit Breaker, 32A, 2P

Item #: 1159415

Cat #: S802S-K32

UPC: 612271201613

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 32 Amp, 2-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 250 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 32 Amp, 2-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 250 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271201613, S802S-K32

Specifications

Amps: 32
Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 32
Volts AC: 230, 400
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 50 kA