High Performance Circuit Breaker, 2P, 50A

Item #: 1159419

Cat #: S802S-K50

UPC: 612271201637

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 50 Amp
Also known as: 612271201637, S802S-K50

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 50
Interrupt Rating AC: 50 kA