This product may not be available in all locations.

to view pricing and more.
Documents & Guides
ABB AF140N4301113 NEMA SZ4 10
Overview
ABB AF140N4301113 NEMA SZ4 10
The AF140N4-30-11-13 NEMA Contactor is a 3 pole - 1000 V IEC or 600 V UL contactor with double clamp, controlling motors up to 75 kW / 400 V AC (AC-3) or 100 hp / 480 V UL 200 A (AC-1) or 200 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V, 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.
Also known as: 320500543587, AF140N4-30-11-13
Specifications
No Specifications Available