High Performance Circuit Breaker, 2P, 16A

Item #: 1159621

Cat #: S802C-D16

UPC: 612271212497

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 16 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 16 Amp
Also known as: 612271212497, S802C-D16

Specifications

Volts DC: 250
Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts DC: 250
Volts AC: 230, 400
Amps: 16
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 15 kA