2
more

Compression Lug, 2-Hole, Copper, 6 AWG, 3/8" Stud, Window
Item #: 115974
Cat #: 256-30695-253
UPC: 786210896649
to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 6 AWG, 3/8 Inch bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Overview
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 6 AWG, 3/8 Inch bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210896649, 256-30695-253
Specifications
| Color: | Blue |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Color: | Blue |
| Stud Size: | 3/8 in |
| Material: | Copper |