4" PVC 11-1/4° Elbow, 48" Radius, Schedule 40, Gray

Item #: 1159743

Cat #: UA3HN

UPC: 034481337935

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40

Overview

4 Inch PVC 11-1/4 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40
Also known as: 034481337935, UA3HN

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 11 1/4°
Sweep Radius: 48 in
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 4 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)