MOTOR CIRCUIT PROTECTOR 600V 150A

Item #: 1159772

Cat #: HJA36150M74

UPC: 785901568551

to view pricing and more.
MOTOR CIRCUIT PROTECTOR 600V 150A

Overview

MOTOR CIRCUIT PROTECTOR 600V 150A
Also known as: 785901568551, HJA36150M74

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 25 kA