OBSOLETE - No Longer Made

Item #: 115986
Cat #: P5737-30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 60 Watt, White, Height: 16 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 60 Watt, White, Height: 16 in, Medium Screw
Also known as: P5737-30

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Length: 16 in
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: White
Length: 16 in
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Mounting: Wall

Customer Reviews

No reviews for this product
(0)