16-2 (1TPJ) GRY/PUR 12-3 LUMINARY CABLE BLK/RED/WHT WG 250CL

Item #: 1159916

Cat #: 18BMB42T500

UPC: 077680311863

to view pricing and more.
Documents & Guides
16-2 (1TPJ) GRY/PUR 12-3 LUMINARY CABLE BLK/RED/WHT WG 250CL

Overview

16-2 (1TPJ) GRY/PUR 12-3 LUMINARY CABLE BLK/RED/WHT WG 250CL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680311863, 18BMB42T500

Specifications

Conductors: 5
Length: 250 ft
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 5
Jacket: Steel
Material: Copper
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Volts AC: 600