
6" & 10" Comfort Grip Straight Jaw Pliers Set
Item #: 1159922
Cat #: 48-22-6330
UPC: 045242342327
to view pricing and more.
Documents & Guides
6" & 10" Comfort Grip Straight Jaw Pliers Set, REAM & PUNCH™ Handles (Patent Pending) - Deburr Smooth Pipe up to 3" and Punch Electrical Knock Outs, Jaw Capacity - Up To 4 1/4" Round Pipe, Rust Resistant
Overview
6" & 10" Comfort Grip Straight Jaw Pliers Set, REAM & PUNCH™ Handles (Patent Pending) - Deburr Smooth Pipe up to 3" and Punch Electrical Knock Outs, Jaw Capacity - Up To 4 1/4" Round Pipe, Rust Resistant
The Milwaukee® 6 in. & 10 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers’ teeth are hardened for secure grip over the life of the tool. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342327, 48-22-6330
Features & Benefits
- REAM & PUNCH™ handles (patent pending) - Deburr smooth pipe and punch electrical knock outs
- Jaw capacity - up to 1 in. & 2 in. round pipe
- Hardened teeth - long gripping life
- Comfort grips - will not peel from jobsite conditions
- Rust Resistant
- Forged design for added strength
Specifications
| Size: | 6 in, 10 in |
| Size: | 6 in, 10 in |