Breaker, Molded Case, PowerPact B, 60A, 3P, 600Y/347VAC, 25kAIC

Item #: 1160051
Cat #: BJA36060
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPact B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL I-Line

Overview

Breaker, Molded Case, PowerPact B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL I-Line
Also known as: BJA36060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 60
Family / Style: PowerPact
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 50kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)