This product has been discontinued.

Lantern, Outdoor, 1 Light, 100W, Polished Brass
Item #: 116016
Cat #: P5733-10
UPC: 785247573301
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100W, Polished BrassLantern, Outdoor, 1 Light, 100 Watt, Polished Brass, Height: 19 in, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 100W, Polished BrassLantern, Outdoor, 1 Light, 100 Watt, Polished Brass, Height: 19 in, Medium Screw
Also known as: 785247573301, P5733-10
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Type: | Lantern |
| Volts AC: | 120 |
| Length: | 19 in |
| Color: | Polished Brass |
| Mounting: | Wall |
| Base: | Medium Screw (E26) |
| Type: | Lantern |
| Length: | 19 in |
| Mounting: | Wall |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Polished Brass |