Wireway, Feed-Through, Type 4/4X/12, Hinged-Cover, 4" x 4"x 4'

Item #: 11604

Cat #: F44W48SS

UPC: 783510154301

to view pricing and more.
Wireway, Feed-Through, Type 4/4X/12, Hinged-Cover, 4" x 4"x 4', Stainless Steel

Overview

Wireway, Feed-Through, Type 4/4X/12, Hinged-Cover, 4" x 4"x 4', Stainless Steel

Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs. Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables.

Also known as: 783510154301, F44W48SS

Features & Benefits

  • Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs
  • Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch
  • For modification and customization, Type 316 stainless steel covers and bodies available upon request

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 4 in
Material: Stainless Steel
Length: 48 in
Color: Plain
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Height: 4 in
Length: 48 in
Standards: Build America Buy America Compliant
Width: 4 in
Material: Stainless Steel
Color: Plain