Decora Dimmer, 450W, Magnetic, Diva, Ivory
Item #:
116043
Cat #:
DVLV-603PH-IV
UPC:
027557748162
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory
Overview
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Ivory
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes. Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557748162, DVLV-603PH-IV
Specifications
Type: | 3-Way |
Wattage: | 450 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Family / Style: | Diva |
Type: | 3-Way |
Volts AC: | 120 |
Color: | Ivory |
Wattage: | 450 |
Mounting: | Surface |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)