
7 Ft. 2-Post Open Frame Rack, Black
Item #: 1160456
Cat #: EDR19FM45U6
UPC: 783510253240
Sign In or Register to view pricing and more.
Documents & Guides
2-Post Open Frame Rack, Dimensions: 84" x 20.28" x 18", Color: Black
Overview
2-Post Open Frame Rack, Dimensions: 84" x 20.28" x 18", Color: Black
Designed for use in communication data centers and telecommunication rooms, 2-Post Open Frame Racks satisfy basic functional requirements for structuring cable. Racks are available in 3-in. or 6-in. column widths.
Also known as: 783510253240, EDR19FM45U6
Specifications
| Height: | 84 in |
| Depth: | 18 in |
| Color: | Black |
| Material: | Aluminum |
| Width: | 20.280 in |
| Height: | 84 in |
| Color: | Black |
| Width: | 20.280 in |
| Depth: | 18 in |
| Material: | Aluminum |