3" Low Voltage Housing, IC, Air-Tite, Shallow Ceiling
Item #:
116056
Cat #:
H36LVICAT
UPC:
623961361333
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Housing IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Overview
3 Inch Housing IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Also known as: 623961361333, H36LVICAT
Specifications
Type: | MR16, IC, Housing |
Volts AC: | 12 |
Diameter: | 3 in |
Type: | MR16, IC, Housing |
Diameter: | 3 in |
Volts AC: | 12 |
Customer Reviews
No reviews for this product
(0)