HOFF-E F88T196GV Wireway 8X8X196Gal

Item #: 116062

Cat #: F88T196GV

UPC: 783510173777

to view pricing and more.
Documents & Guides
HOF F88T196GV WIREWAY 8X8X196

Overview

HOF F88T196GV WIREWAY 8X8X196
Also known as: 783510173777, F88T196GV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 96 in
Height: 8 in
Width: 8 in
Material: Steel
Color: Plain