Polypropylene insulated ferrules single

Item #: 1160770

Cat #: FSDXL84-12-C

UPC: 074983333868

to view pricing and more.
Polypropylene insulated ferrules single wire blue DIN color expanded short circuit protection end sleeve, #6 AWG (16.0mm²) Wire Size, 0.47 (12.0mm) Pin Length.

Overview

Polypropylene insulated ferrules single wire blue DIN color expanded short circuit protection end sleeve, #6 AWG (16.0mm²) Wire Size, 0.47 (12.0mm) Pin Length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333868, FSDXL84-12-C

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper