This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
ABB S803CK16 MCB S800C 3P K 1
Overview
ABB S803CK16 MCB S800C 3P K 1
Also known as: 612271212541, S803C-K16
Specifications
| Poles: | 3 |
| Volts AC: | 230, 400 |
| Mounting: | DIN Rail |
| Amps: | 16 |
| Type: | Trip Curve K |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 15 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 15 kA |
| Volts AC: | 230, 400 |
| Amps: | 16 |
| Interrupt Rating DC: | 10 kA |