Duplex Receptacle Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 116088

Cat #: TP82-LA

UPC: 785007275230

to view pricing and more.
Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Light Almond

Overview

Wallplate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Light Almond
Also known as: 785007275230, TP82-LA

Specifications

Color: Light Almond
Type: Wallplate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Color: Light Almond
Gangs: 2
Size: Standard
Type: Wallplate, Duplex
Mounting: Device
Material: Nylon