ABB S803S-B16 MCB S800S 3P B 16A

Item #: 1160895
Cat #: S803S-B16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S803SB16
Also known as: S803S-B16

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 16
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)