Contactor, IEC, 12A, 3P, 24VDC Electronic Coil, w/Integrated Diode

Item #: 116090

Cat #: 100-C12EJ01

UPC: 662074832163

to view pricing and more.
Contactor, IEC, 12A, 3-Pole, 24VDC Coil with Integrated Diode, 1 Normally Closed Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 12A, 3-Pole, 24VDC Coil with Integrated Diode, 1 Normally Closed Auxiliary Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C12EJ01 from Rockwell Automation® is a 12 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally closed poles and one normally closed contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074832163, 100-C12EJ01

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 12
Special Program: Rockwell Automation Preferred Product