Circuit Breaker, 32A, 3P

Item #: 1160901
Cat #: S803S-B32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 32 Amp, 3-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 32 Amp, 3-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
The S803S-B32 is a 3-pole High Performance Circuit breaker with B-characteristic, with cage terminal and a rated current of 32 A.
Also known as: S803S-B32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve B
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)