This product may not be available in all locations.
Overview
ABB S803S-C32
Also known as: S803S-C32
Specifications
Poles: | 3 |
Amps: | 32 |
Volts AC: | 230, 400 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Interrupt Rating AC: | 50 kA |
Poles: | 3 |
Volts AC: | 230, 400 |
Type: | Trip Curve C |
Amps: | 32 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)