
Conduit Body Cover, Series 5, Size: 3-1/2 to 4", Aluminum
Item #: 116093
Cat #: OL-900
UPC: 783936490229
to view pricing and more.
Conduit Body Cover, Type: Screw-On, Series 5, Size: 3-1/2 to 4 Inch, Material: Aluminum
Overview
Conduit Body Cover, Type: Screw-On, Series 5, Size: 3-1/2 to 4 Inch, Material: Aluminum
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490229, OL-900
Specifications
| Diameter: | 3 1/2 in, 4 in |
| Material: | Aluminum |
| Diameter: | 3 1/2 in, 4 in |
| Material: | Aluminum |