4' 17W T8 LED Lamp, 35K

Item #: 1160954

Cat #: LED17T8/L48/835/BF

UPC: 046135750250

to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 17 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75025*

Overview

LEDlescent LED Ballast-Free Lamp, 17 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75025*

LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.

Also known as: 046135750250, LED17T8/L48/835/BF

Specifications

Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Plastic
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Wattage: 17
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277