Circuit Breaker, 40A, 3P

Item #: 1160981
Cat #: S803S-K40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 40 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 40 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Also known as: S803S-K40

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 40
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)