Circuit Breaker, 63A, 3P

Item #: 1160991
Cat #: S803S-K63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 63 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 63 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Also known as: S803S-K63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)