BLM CEM3558T-5 2HP 1755RPM 3P

Item #: 1161051

Cat #: CEM3558T-5

UPC: 781568542309

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM3558T-5 2HP 1755RPM 3P

Overview

BLM CEM3558T-5 2HP 1755RPM 3P
Also known as: 781568542309, CEM3558T-5

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2