
VM3 Series - 70W Metal Halide Quadri-Volt - 3/4" Wall Mount - Globe and Guard
Item #: 1161405
Cat #: VM3H070B2GLG
UPC: 783936007878
Sign In or Register to view pricing and more.
Documents & Guides
KIL VM3H070B2GLG VM3 70W MH Q
Overview
KIL VM3H070B2GLG VM3 70W MH Q
Also known as: 783936007878, VM3H070B2GLG
Features & Benefits
- Ballast tank and splice box – corrosion resistant copper-free aluminum alloy with baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection.
- All external hardware – 316 stainless steel.
- Guards – painted copper-free aluminum alloy or 316SS for 7-3/4” glass optics and Enclosed Reflectors.
- Spin-top Refractor Guards are Plated Steel.
- Reflectors – lightweight, corrosion resistant fiberglass reinforced polyester, or copper-free aluminum.
- Seven mounting splice box types.
- Pendant, Flex Pendant, Ceiling, Wall bracket, Cone Top, 25° Angle Stanchion, Straight Stanchion – in a variety of entry sizes, including M20 for the VMX ceiling style.
- Quartz auxiliary, HPS instant restart, Ballast Protectors.
- Normally shipped as components for fast delivery, or may be ordered factory assembled with or without lamps.
Specifications
No Specifications Available