MULTI9 C60SP 1P B 1A MCB

Item #: 1161427

Cat #: M9F21101

UPC: 606481167661

to view pricing and more.

Overview

MULTI9 C60SP 1P B 1A MCB
Also known as: 606481167661, M9F21101

Specifications

Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA