Medium-Inertia Servo Motors Product, 460 Volt, 2250 RPM, 24VDC Brake, IEC Metric

Item #: 1161429

Cat #: MPM-B2153E-SJ74AA

UPC: 884951114326

to view pricing and more.
Documents & Guides
Medium-Inertia Servo Motors Product, 460 Volt, 2250 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Medium-Inertia Servo Motors Product, 460 Volt, 2250 RPM, Single-Turn High-Resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Our Kinetix® MPM Medium-inertia Servo Motors offer a power-dense and feature-rich solution for applications with heavier loads and greater inertia. They include IEC metric mounting dimensions and rotatable DIN connectors to simplify motor mounting and cable routing so you can get your systems up to speed quickly.

Also known as: 884951114326, MPM-B2153E-SJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 2250
Volts DC: 24
Volts AC: 460
Type: Servo Motor, Medium Inertia
RPM: 2250