ABB SU204M-C63 UL489 MCB 4P C 63A 2

Item #: 1161470
Cat #: SU204M-C63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB SU204MC63 UL489 MCB 4P C

Overview

ABB SU204MC63 UL489 MCB 4P C
Also known as: SU204M-C63

Specifications

Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)