40 WATT - POST TOP LED 3000K MEDIUM BA

Item #: 1161674

Cat #: S9779

UPC: 045923097799

to view pricing and more.
40 Watt Post Top LED; 3000K; Medium Base; Post top; 100-277 Volt

Overview

40 Watt Post Top LED; 3000K; Medium Base; Post top; 100-277 Volt
Also known as: 045923097799, S9779

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 5000
Wattage: 40
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 5000
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 40
Volts AC: 100 - 277
Dimmable: No