6X6X60 SCR CVR GTTR

Item #: 116176

Cat #: 660GRTG

UPC:

to view pricing and more.
Documents & Guides
UNT 660GRTG 6X6X60 SCR CVR GTTR

Overview

UNT 660GRTG 6X6X60 SCR CVR GTTR
Also known as: 660GRTG

Specifications

Length: 60 in
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R