Crimper, Battery Actuated, Patriot Series, 12-Ton

Item #: 1161882

Cat #: PAT750L5

UPC: 621945470996

to view pricing and more.
Documents & Guides
Crimper, Battery Actuated, Patriot Series, 12-Ton, Hydrualic Self Contained, 5.0Ah, Accommodates 14 AWG - 750 MCM Copper and 8AWG - 750 MCM Aluminum, Lithium-Ion Batteries

Overview

Crimper, Battery Actuated, Patriot Series, 12-Ton, Hydrualic Self Contained, 5.0Ah, Accommodates 14 AWG - 750 MCM Copper and 8AWG - 750 MCM Aluminum, Lithium-Ion Batteries

The PATRIOT® PAT750 series is the most versatile 12-Ton crimper on the market. Featuring a C-head design and 1.65” jaw opening to crimp a vast range from #14 Sol - 750 kcmil. The only crimper with the patented T-Track alignment guide for use with BURNDY® HYGROUND®, as well as other asymmetrical connectors. UL Listed Connections when used with the BURNDY® Engineered System.

Also known as: 621945470996, PAT750L5

Features & Benefits

  • C-Head with 1.65" jaw opening
  • 355° head rotation
  • Uses U dies
  • Ergonomic design and overmolded handle for comfort grip
  • Patented T-Track alignment guide for HYGROUND® as well as other asymmetrical connectors
  • Accepts 2.0Ah-6.0Ah Makita Lithium-ion Batteries

Specifications

Type: Lithium Battery
Standards: California Proposition 65
Type: Lithium Battery
Standards: California Proposition 65