Wiring Trough, Type 3R, Slip-On Cover, 8" x 8" x 72", Steel, Galvanized

Item #: 116208

Cat #: 8872GRTG

UPC: 761515143360

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Galvanized, UNPAINTED, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS
Also known as: 761515143360, 8872GRTG

Specifications

Length: 72 in
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R