2/4WAY MTG BASE 1.1X1.1IN BLK NYL

Item #: 1162295

Cat #: TC347X

UPC: 786210893402

to view pricing and more.
Documents & Guides
Four-Way and Two-Way Mounting Base With Open Leg Design, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.5mm (0.33 Inches), Screw Mounting Method or Two-Component Glue, #8 Screw, Mounting Hole Size of 4.4mm (0.17 Inches), Bulk Pack

Overview

Four-Way and Two-Way Mounting Base With Open Leg Design, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.5mm (0.33 Inches), Screw Mounting Method or Two-Component Glue, #8 Screw, Mounting Hole Size of 4.4mm (0.17 Inches), Bulk Pack
Also known as: 786210893402, TC347X

Specifications

Color: Black
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw