Servo Motor, Rotary, 480V, 100mm Frame, 6750 RPM, Low Inertia

Item #: 1162378

Cat #: VPL-B1003T-CJ14AA

UPC: 884951871656

to view pricing and more.
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, T Winding, 6750 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 884951871656, VPL-B1003T-CJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 6750
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 6750
Volts DC: 24
Size: 100 mm
Special Program: Rockwell Automation Preferred Product