Surface Mount Kit, 2x4 Lay-In Grid Troffers, White

Item #: 1162452
Cat #: SMKIT1A/24G/WH
UPC: 046135703812
Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Kit, for 2x4 Lay-In Grid Troffers, White Painted Finish, Sylvania Part # 70381

Overview

Surface Mount Kit, for 2x4 Lay-In Grid Troffers, White Painted Finish, Sylvania Part # 70381
Also known as: 046135703812, SMKIT1A/24G/WH

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)