8.5W A19 LED Lamp, 20/30/65K

Item #: 1162523

Cat #: LED8.5A19/ND/865/RP

UPC: 046135787812

to view pricing and more.
Documents & Guides
LED Lamp, A19, 8.5 Watt, 850/600/500 Lumen, 6500/3000/2000K, 80 CRI, 120 Volt, 1 per SKU, 6 per Case

Overview

LED Lamp, A19, 8.5 Watt, 850/600/500 Lumen, 6500/3000/2000K, 80 CRI, 120 Volt, 1 per SKU, 6 per Case

The ULTRA LED Night and Day lamp allows for management of blue light exposure from low to high with a flick of an On/Off wall/lamp switch. It provides the options of emitting a natural 3000K in the morning to simulate a sunrise and wake people up gradually, a cool 6500K in the afternoon to create alertness and improve cognitive functioning, and a warm 2000K at night to help your body maintain its natural sleep-wake cycle. 

Also known as: 046135787812, LED8.5A19/ND/865/RP

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 2700 (Warm White), Selectable
Lumens: 600, 850, 500
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Color Temperature: 6500 (Daylight), 3000 (Warm White), 2700 (Warm White), Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 8.500
Dimmable: No
Lumens: 600, 850, 500
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED