4.5W A19 LED Lamp, 22K

Item #: 1162584

Cat #: LED4.5A19DIM822VING3RP

UPC: 046135753473

to view pricing and more.
Documents & Guides
Filament LED Lamp, 4.5 Watt, Bulb: A19, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75347* *Sylvania Part # 75347*

Overview

Filament LED Lamp, 4.5 Watt, Bulb: A19, Finish: Amber, Base: Medium(E26), 120 Volt, 380 Lumen, CRI: 80, Color: 2200K, Life: 15,000 Hrs, Standard Package Qty: 6 *Sylvania # 75347* *Sylvania Part # 75347*
Also known as: 046135753473, LED4.5A19DIM822VING3RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450